Beli solenoid valve 3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  2. Uni-D Solenoid Valve 2 Way NC (Katup Solenoid)
    Mulai

    Rp519.900

    Uni-D Solenoid Valve 2 Way NC (Katup Solenoid)
    atribut:
    • Body Material: Stainless Steel
    • Pipe Size (inch): 3/4 NPT
    • Standard Voltage (V): 24 DC
    • Nominal Diameter (mm): 20
    • Pressure Range (MPa): 0 ~ 0.8
  3. EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    Mulai

    Rp279.900

    EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    atribut:
    • Series No.: VX2120 series
    • Voltage (V): E2 : AC220
    • Working Medium: Air, water, steam
    • Acting Type: Direct Drive
    • Type: Normal Close
    • Working Pressure (Bar): 0~10
  4. Uni-D Solenoid Valve NC Type
    Mulai

    Rp15.999.900

    Uni-D Solenoid Valve NC Type
    Deskripsi:
    Product DescriptionUSF series is multiplex, piston guiding, conductive and normally closed (NC) 2/2 way solenoid valve.Applied fluid type : water, air, steam, heavy oilCautionsMinimum pressure to open: over 0.5-1kgf-cm²Before pipelining, the pipe line must be very clean without any contaminants or impurity.To extend the lifetime, Y-line filter should be installed in the front end of solenoid valve.AC voltage tolerance: ± 10%; DC voltage tolerance: ± 1%It should be installed horizontally; vertical installation is not advisable.Not Suitable For Fluid As Below:Liquid status when it is in high temperature; solid status when it is in low temperature.Corrosive fluidViscosity over 20 cstMaterialCoil : Special copper wire (H class)Tube : Stainless steelSpring : Stainless steelCore : Stainless steelPlug : PTFE +15%GFPiston : BrassPiston plug : PTFEValve body : Cast Bronze
    atribut:
    • Dimension D (mm): 58
    • Fluid Temperature (°C): -5°C -M3 +185
  5. EMC Solenoid Valve 2W Series (Katup Solenoid)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    EMC Solenoid Valve 2W Series (Katup Solenoid)
    atribut:
    • Working Medium: Air, water, oil, gas
    • Acting Type: Direct Acting
    • Type: Normal Close Type
  6. GMT Electric Solenoid Valve
    Mulai

    Rp729.900

    GMT Electric Solenoid Valve
    Deskripsi:
    Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.
    atribut:
    • Connection: Internal Thread 3 Inch
    • Material: Brass
    • Voltage (V): 220
    • Working Pressure (kgf/cm²): 0-10
  7. PAMY Solenoid Valve 2 Way Type (Katup Solenoid)
    Mulai

    Rp169.900

    PAMY Solenoid Valve 2 Way Type (Katup Solenoid)
    atribut:
    • Working Fluid: Air Water Gas Oil
    • Action Type: Direct Current Type
    • Type: Normal Closed
    • Body Material: Brass
    • Maximum Working Pressure (kgf/cm³): 10-10.5
    • Operating Pressure (kgf/cm²): 0-7 (Water : 0-7, Air 0-7, Oil 0-5, Gas 0-7)
    • Operating Voltage Range (%): ±10
    • Working Temperature (°C): 5-80
  8. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  9. EMC Solenoid Valve (Normal Close) (Katup Solenoid)
    Mulai

    Rp219.900

  10. EMC Solenoid Valve PU Series (Katup Solenoid)
    Mulai

    Rp699.900

    EMC Solenoid Valve PU Series (Katup Solenoid)
    atribut:
    • Series No.: PU220 Series
    • Voltage (V): E2: AC220
    • Working Medium: Air,water,oil
    • Fluid Viscosity: 50 CST
    • Working Pressure (Bar): 0-7
    • Max. Pressure Resistance (Bar): 11
    • Working Temperature (°C): -5~80
  11. SMC Solenoid Air Control Valve
    Mulai

    Rp809.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  12. Hi-Flow Pump Submersible WQD Series (Pompa Celup)
    Mulai

    Rp1.299.900

  13. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.799.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
  14. SCA 2-Way Brass Solenoid Valve 2W Series
    Mulai

    Rp119.900

    SCA 2-Way Brass Solenoid Valve 2W Series
    Deskripsi:
    2-Way Brass Solenoid Valve0-10kg/cm²220VAC, Normally Close
    atribut:
    • Material: Brass
  15. NewStar Plastik Cover AC
    Rating:
    100% of 100
    (2)
    Mulai

    Rp39.900

    NewStar Plastik Cover AC
    Deskripsi:
    Plastik cover untuk proses pencucian AC
Daftar Harga solenoid valve 3 Terbaru October 2026
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
Uni-D Solenoid Valve DC 24V (Katup Solenoid)Rp1.399.900
ASCO Solenoid Valve (Katup Solenoid)Rp1.199.900
Uni-D Solenoid Valve 2 Way NC (Katup Solenoid)Rp519.900
EMC Solenoid Valve VX2120 Series (Katup Solenoid)Rp279.900
Uni-D Solenoid Valve NC TypeRp15.999.900
Airtac Solenoid Valve 4V Series (Katup Solenoid)Rp219.900
EMC Solenoid Valve 2W Series (Katup Solenoid)Rp159.900
GMT Electric Solenoid ValveRp729.900
PAMY Solenoid Valve 2 Way Type (Katup Solenoid)Rp169.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)